Shop All Drinkware Accessories
Winsome
Winsome 92023 Vinny Wine Bottle Rack - Dark Espresso
Mfr # 92023
Zoro # G203921956
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Winsome
- MFR # 92023
- Zoro # G203921956
- UPC # 21713920232
- Country of Origin Thailand
- Category Drinkware Accessories
Description
Since 1977, Winsome Trading Inc. has been a manufacturer of lifestyle furniture for the home. Specializing in solid wood, we have continually brought forth innovative designs with excellent value. We offer household furniture from our own design, and also accept custom designs. Stores up to 24 bottles with glass hanger.
Finish: Dark Espresso.
Material: Solid / Composite Wood.
Length: 31.5".
Width: 16.22".
Height: 35.67".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIO Trio Country Gravy Mix 21.975 oz. Packet, PK8 (10050000384225)
- ALLPOINTS Holder, Mop , Rubber Grip (1421157)
- ELECTROLUX Touch Up Paint, Black (5303321321)
- ENSURE Ensure High Protein Chocolate 8 oz. Bottle, PK24 (64115)
- REV-A-SHELF Rev-A-Shelf 11" Under Cabinet Stemware Holder (3150-11ORB)
- ELK STUDIO Best Cellar Wine Rack (351-10734)
- RAZOREDGE Silvi Wine Rack; 30-Bottle; - 6-Tier - Antique Walnut (RA587956)
- TRUE FABRICATIONS True Logo Purse Bag (2891)
- SPLASHGUARD Univers - Black (340015)
- CAROLINES TREASURES Carolines Treasures 8339RSC Mermaid Red Headed Mermaid Red Solo Cup Hugger - 16 To 22 oz. (8339RSC)
- KINGS FURNITURE Kings Furniture WR1422 Calhan Wine Rack (WR1422)
- Winsome Drinkware Accessories