Shop All Test Tube Racks & Holders
Winsome
Winsome 81429 Mercury 2 Piece Stackable Shoe Rack Set
Mfr # 81429
Zoro # G004001512
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Winsome
- MFR # 81429
- Zoro # G004001512
- UPC # 21713814296
- Country of Origin Thailand
- Category Test Tube Racks & Holders
Description
The Mercury 2-piece, stackable shoe rack is ideal for keeping your entryway or mudroom neat and organized. Use the two sections side by side or stack them in a 4-tier unit to fit that right spot in your home. Each of the slatted wood shelves will hold up to 3 pairs of shoes or boots, providing enough shoe storage for the whole family. The set comes with metal brackets to keep the stacked units stable. The rack also makes a great shelf unit in a playroom for storing toys, puzzles and games. Constructed of Solid Wood in a Natural finish.
Features- Mercury Stackable Shoe Rack Set
- 2 Piece
- Dimension: 32" H x 27.2" W x 10.7" D
- Rack Dimension: 27.2"W x 10.7"D x 16.14"H
- Panels Size: 25.67" W
- Distance From Floor to Lowest Tier: 4.29" H
- Lowest tier to 2nd Tier: 7.32" H
- 2nd Tier to 3rd Tier: 6.97" H
- 3rd Tier to 4th Tier: 7.32" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle French Sq w/ Cap 120 ml, PK24 (GLC-01311)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- ADVANTEC MFS PP 25, In-Line & Aerosol Holders, 25mm, Polypropylene, PK6 (43303010)
- HEATHROW SCIENTIFIC Pipette, Rubber, Red (HS20632B)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X3 (F18788-1601)
- HEATHROW SCIENTIFIC Pop-Up Tube Rack 15 mL, PK2 (HS24318)
- ZORO SELECT ROUND TEST TUBE RACK (3KVT4)
- SP SCIENCEWARE Test Tube Rack, Poxygrid(R) Half-Size (F18788-2000)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077W)
- MCKESSON Tube Cube Rack, 3 x 3 x 3 Inch (3096)
- CELLTREAT Centrifuge Tube Rack, Green, 23cm L, PK5 (229429)
- Winsome Test Tube Racks & Holders