Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 60:1
Mfr # E20XWNS, 60:1
Zoro # G2988142
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1,725 RPM
- Nominal Output RPM 29 RPM
- Standards NSF/ASTM B-117
- Rotation CW/CCW
Product Information
- Brand Winsmith
- MFR # E20XWNS, 60:1
- Zoro # G2988142
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension D | 4.13 in |
Dimension F | 2.19 in |
Dimension A | 2.38 in |
Output Shaft Height | 2 1/8 in |
Output Shaft Dia. | 1 in |
Dimension L | 3.44 in |
Dimension G | 0.56 in |
Dimension C | 2 in |
Dimension H | 3/8-16 |
Dimension U | 3/4 in |
Dimension V | 1.75 in |
Dimension W | 1.000 in |
Dimension B | 5.25 in |
Dimension M | 5 in |
Output Shaft Diameter | 1 in |
Output Shaft Length | 2 1/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 29 RPM, Motor Frame Designation Solid Input Shaft, Worm Center Distance 2 in, Base to Center 2.13 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.3 hp, Maximum Output Torque 528 in-lb, Overhung Load Capacity 650 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V54 (3B5V54)
- AEROQUIP Adpt, MNPT-FNPT, 3/4-14, 3/8-18, Straight (2081-12-6S)
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 3/8"-18 Thread (PB-NPMX-0606)
- SPEEDAIRE Filter/Regulator, 120 cfm, 250psi (4ZK90)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E24MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 3.00"CD, 40:1,180TC (U30 40 HOLLOW 180TC 2.00)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- BOSTON GEAR Speed Reducer, F71330B5H Double, 13 Lbs (F713-30-B5-H)
- Winsmith Speed Reducers