Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 50:1
Mfr # E30XWNS, 50:1
Zoro # G2683353
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1,725 RPM
- Nominal Output RPM 35 RPM
- Standards NSF/ASTM B-117
- Lubrication Mobil Glygoyle(R) 460
Product Information
- Brand Winsmith
- MFR # E30XWNS, 50:1
- Zoro # G2683353
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension M | 7 in |
Dimension H | 1/2-13 |
Output Shaft Height | 3 1/2 in |
Dimension A | 3.5 in |
Dimension D | 6.5 in |
Dimension V | 2.38 in |
Output Shaft Dia. | 1 3/8 in |
Dimension F | 2.75 in |
Dimension B | 6.62 in |
Dimension C | 3 in |
Dimension G | 0.75 in |
Dimension W | 1.375 in |
Dimension U | 1 in |
Dimension L | 4.63 in |
Output Shaft Diameter | 1 3/8 in |
Output Shaft Length | 3 1/2 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 35 RPM, Motor Frame Designation Solid Input Shaft, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 2305 in-lb, Overhung Load Capacity 1,350 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Nipple NPT Threaded Aluminum, 4" (AST40)
- EATON AEROQUIP Fitting, Male Metric, Straight, 3/8, M22X1.5 (1A10EK6)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 150 PSI (SRV530-3/4-150)
- ZORO SELECT Hose Clamp, 9/16 to 1-3/4 In, SAE 20, PK10 (5820)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E17MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, 3.00", 25:1,180TC, Washdown (M30 25 HOLLOW 180TC 1.88)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWSS, 40:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- BOSTON GEAR Speed Reducer, C-Face, 210TC/250UC, 5.1:1 (F862B-5.1K-B11-M1)
- Winsmith Speed Reducers