Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 40:1
Mfr # E26XWNS, 40:1
Zoro # G2534296
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1,725 RPM
- Nominal Output RPM 43 RPM
- Standards NSF/ASTM B-117
- Finish Epoxy Coating System
Product Information
- Brand Winsmith
- MFR # E26XWNS, 40:1
- Zoro # G2534296
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension H | 1/2-13 |
Output Shaft Height | 3 1/8 in |
Dimension A | 3.13 in |
Dimension W | 1.250 in |
Dimension F | 2.44 in |
Dimension D | 5.75 in |
Dimension C | 2.625 in |
Dimension B | 5.88 in |
Dimension U | 1 in |
Dimension V | 2.38 in |
Dimension L | 4.5 in |
Output Shaft Dia. | 1 1/4 in |
Dimension G | 0.69 in |
Dimension M | 6.5 in |
Output Shaft Diameter | 1 1/4 in |
Output Shaft Length | 3 1/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 43 RPM, Motor Frame Designation Solid Input Shaft, Worm Center Distance 2.63 in, Base to Center 3.13 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1223 in-lb, Overhung Load Capacity 1,025 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, UNF, 1/4, Brass (04R)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders (L0713-060)
- DAYTON Pillow Block Bearing, Ball, 2" Bore (3FCR8)
- CARLISLE BK33 Aramax Xtra Duty V-Belt (BK33)
- WINSMITH Speed Reducer, 1.75", 40:1,140TC, Washdown (M18 40 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- SUMITOMO SM-CYCLO 6000 2-1/8IN 4-5/8IN 101HP 29:1 INLINE GEAR REDUCER (CHH-6225Y-29)
- Winsmith Gear Drives & Speed Reducers