Shop All Speed Reducers
Winsmith
Speed Reducer, Indirect Drive, 30:1
Mfr # E20XWNS, 30:1
Zoro # G1067263
original price:
$623.63
5% off
new price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,725 RPM
- Nominal Output RPM 58 RPM
- Standards NSF/ASTM B-117
- Output Torque @ 1/2 HP 458 in-lb
Product Information
- Brand Winsmith
- MFR # E20XWNS, 30:1
- Zoro # G1067263
- UPC # 00099461077669
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension W | 1.000 in |
Dimension M | 5 in |
Dimension L | 3.44 in |
Dimension D | 4.13 in |
Dimension B | 5.25 in |
Dimension C | 2 in |
Output Shaft Dia. | 1 in |
Dimension V | 1.75 in |
Dimension G | 0.56 in |
Dimension U | 3/4 in |
Output Shaft Height | 2 1/8 in |
Dimension H | 3/8-16 |
Dimension F | 2.19 in |
Dimension A | 2.38 in |
Output Shaft Length | 2 1/8 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 58 RPM, Worm Center Distance 2 in, Base to Center 2.13 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 687 in-lb, Overhung Load Capacity 650 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 48Y Frame (048S17D2053)
- AIGNEP USA Tee Mender, Composite, 1/2" Tube, 250 psi (85230-08)
- MILTON T Style Automotive Coupler, Large Sleeve, 1/4" FNPT, PK100 (787BK)
- GATES Multi-Speed Belts, 1922V403 (1922V403)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, Indirect Drive, 20:1 (E20XWNS, 20:1)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, 2.38", 20:1,180TC, Washdown (M24 20 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP30)
- Winsmith Speed Reducers