Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 60:1
Mfr # E30MWNS, 60:1, 56C/140TC
Zoro # G2457856
product price: $1,245.99
/ea
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 29 RPM
- Speed Reducer Type C-Face
Product Information
- Brand Winsmith
- MFR # E30MWNS, 60:1, 56C/140TC
- Zoro # G2457856
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension H | 1/2-13 |
Output Shaft Height | 3 1/2 in |
Dimension C | 3 in |
Dimension F | 2.75 in |
Dimension G | 0.75 in |
Dimension A | 3.5 in |
Dimension D | 6.5 in |
Dimension L | 4.63 in |
Dimension B | 6.62 in |
Output Shaft Dia. | 1 3/8 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 3/8 in |
Output Shaft Length | 3 1/2 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 29 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1766 in-lb, Overhung Load Capacity 1,350 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow 1/4" FNPT Steel Check Valve (C400S)
- CENTURY Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (FE1026SF)
- TRITAN Flange, 2 Bolt, Stainless, Bore 1.4375" (UCFLSS207-23SS)
- MILWAUKEE TOOL 1-1/2 in. Concrete Vibrator Head (48-37-5015)
- WINSMITH Speed Reducer, 3.00"CD, 15:1,140TC (S30MPSS 15 DLR 140TCBUSHED 1.25)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 L 140TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 L 56C)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 HOLLOW 56C .75)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E20XWNS, 10:1)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- Winsmith Speed Reducers