Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 60:1
Mfr # E26MWNS, 60:1, 56C/140TC
Zoro # G3365266
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 29 RPM
- Output Shaft Dia. 1 1/4 in
Product Information
- Brand Winsmith
- MFR # E26MWNS, 60:1, 56C/140TC
- Zoro # G3365266
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Output Shaft Dia. | 1 1/4 in |
Dimension C | 2.625 in |
Dimension A | 3.13 in |
Dimension G | 0.63 in |
Dimension L | 4.5 in |
Dimension B | 5.88 in |
Output Shaft Height | 3 1/8 in |
Dimension F | 2.44 in |
Dimension D | 5.75 in |
Dimension H | 1/2-13 |
Output Shaft Length | 3 1/8 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 29 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 2.63 in, Base to Center 3.13 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 1268 in-lb, Overhung Load Capacity 1,025 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Needle Holder (TTR4420447G)
- KSM Ball Bearing, 37mm OD, 2 Metal Shields (6904 ZZ)
- RULAND Jaw Cplg Hub, Bore Dia 14 mm, Size MJCC41 (MJCC41-14-A)
- TRICO Latch Dog Oilers (31824)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, C-Face, 56C, 5:1 (E13MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, 1.75"CD, 15:1,140TC (U18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E20MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWSS, 10:1, 56C/140TC)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z453)
- Winsmith Speed Reducers