Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 50:1
Mfr # E30MWSS, 50:1, 56C/140TC
Zoro # G0699912
product price: $1,251.99
/ea
Free Shipping & Returns
$1,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 35 RPM
- Output Torque @ 1 HP 1,537 in-lb
Product Information
- Brand Winsmith
- MFR # E30MWSS, 50:1, 56C/140TC
- Zoro # G0699912
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension A | 3.5 in |
Dimension F | 2.75 in |
Dimension C | 3 in |
Dimension M | 5.56 in |
Dimension H | 1/2-13 |
Dimension D | 6.5 in |
Dimension G | 0.75 in |
Output Shaft Height | 3 1/2 in |
Output Shaft Dia. | 1 15/16 in |
Dimension L | 4.63 in |
Dimension B | 6.62 in |
Output Shaft Length | 3 1/2 in |
Output Shaft Diameter | 1 15/16 in |
Input Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 35 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 3 in, Base to Center 3.5 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 2305 in-lb, Overhung Load Capacity 2,020 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Guard Assembly, 5 In. Type 27 (55065)
- REELCRAFT Fuel Hose Assembly, 3/4"X35, 250 psi (S600160-4)
- BUYERS PRODUCTS 1 Inch NPT In-Line Relief Valve 30 GPM (HRV10018)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 10 # of Teeth (40BS10H X 3/4)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, 1.75", 05:1, 56C, Washdown (M18 05 HOLLOW 56C .75)
- JIE DRIVES Worm Gearbox Size 130, ratio 100, NEMA180TC Input (JRWND130-100-180TC)
- Winsmith Speed Reducers