Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 20:1
Mfr # E20MWSS, 20:1, 56C/140TC
Zoro # G2771221
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 86 RPM
- Mounting Universal
Product Information
- Brand Winsmith
- MFR # E20MWSS, 20:1, 56C/140TC
- Zoro # G2771221
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Output Shaft Height | 2 1/8 in |
Dimension C | 2 in |
Dimension D | 4.13 in |
Dimension M | 4.06 in |
Dimension L | 3.44 in |
Dimension H | 3/8-16 |
Dimension B | 5.25 in |
Dimension G | 0.63 in |
Dimension A | 2.38 in |
Dimension F | 2.19 in |
Output Shaft Dia. | 1 7/16 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Length | 2 1/8 in |
Output Shaft Diameter | 1 7/16 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 86 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 2 in, Base to Center 2.13 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 650 in-lb, Overhung Load Capacity 1,345 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Side Flow Nozzle, 1/4In, PK20 (49443)
- DIXON H Series Hydraulic Interchange Coupler, 1/2 in x 1/2-14 Nominal, Quick-Connect x Female NPTF, Steel, (H4F4)
- ENERPAC RC5K71, RC5 TON PREMIUM REPAIR KIT, RC51, RC53, RC55, RC57 (RC5K71)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 200V AC Voltage, 1,765 Nameplate RPM (D7P2H)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E17MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.00"CD, 30:1, 56C (U20 30 HOLLOW 56C 1.44)
- WINSMITH Speed Reducer, 2.38", 60:1,180TC, Washdown (M24 60 R 180TC)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 40:1 (F710-40-B4-G)
- Winsmith Gear Drives & Speed Reducers