Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C/140TC, 15:1
Mfr # E20MWNS, 15:1, 56C/140TC
Zoro # G0696062
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1,725 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 115 RPM
- Max. Input HP 1.5 hp
Product Information
- Brand Winsmith
- MFR # E20MWNS, 15:1, 56C/140TC
- Zoro # G0696062
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Dimension A | 2.38 in |
Output Shaft Dia. | 1 in |
Dimension H | 3/8-16 |
Dimension G | 0.56 in |
Dimension D | 4.13 in |
Dimension C | 2 in |
Dimension L | 3.44 in |
Output Shaft Height | 2 1/8 in |
Dimension B | 5.25 in |
Dimension F | 2.19 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Length | 2 1/8 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 115 RPM, Motor Frame Designation 56C/140TC, Worm Center Distance 1.75 in, Base to Center 2.13 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 749 in-lb, Overhung Load Capacity 650 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Unloader Valve Assembly (Z4877)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cup <4 OD (28622 W/28682)
- CAMPBELL HAUSFELD Reducer, Male 3/8" NPT-1/4" Female NPT (PA111200AV)
- ARROW PNEUMATICS Desiccant Dryer/Filter, 15SCFM, 2 Qt, 1/2" (D12-04XL)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .63)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F724-30-B5-G)
- Winsmith Gear Drives & Speed Reducers