Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 5:1
Mfr # E13MWNS, 5:1, 56C/140TC
Zoro # G0695231
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 345 RPM
- Dimension C 1.333 in
Product Information
- Brand Winsmith
- MFR # E13MWNS, 5:1, 56C/140TC
- Zoro # G0695231
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension C | 1.333 in |
Dimension F | 1.56 in |
Output Shaft Dia. | 3/4 in |
Dimension G | 0.56 in |
Dimension D | 3.08 in |
Dimension H | 5/16-18 |
Dimension A | 2 in |
Dimension L | 2.83 in |
Dimension B | 3.88 in |
Output Shaft Height | 1 3/4 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 3/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 345 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Base to Center 1.75 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 171 in-lb, Overhung Load Capacity 290 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Union, Swivel (S257-2)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (HCFLU207-23)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D51A10GWAV, Pressure Line, 10 micron (ZX-D51A10GWAV)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 61805ZZ (61805-ZZ)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E26MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- WINSMITH Speed Reducer, 2.00", 30:1, 56C, Washdown (M20 30 LR 56C)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RN71)
- Winsmith Speed Reducers