Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 50:1
Mfr # E20MWSS, 50:1, 56C
Zoro # G0381053
original price:
$1,109.58
28% off
new price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 35 RPM
- Dimension B 5.25 in
Product Information
- Brand Winsmith
- MFR # E20MWSS, 50:1, 56C
- Zoro # G0381053
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension B | 5.25 in |
Output Shaft Dia. | 1 7/16 in |
Dimension F | 2.19 in |
Dimension C | 2 in |
Dimension L | 3.44 in |
Dimension A | 2.38 in |
Dimension H | 3/8-16 |
Output Shaft Height | 2 1/8 in |
Dimension M | 4.06 in |
Dimension G | 0.63 in |
Dimension D | 4.13 in |
Output Shaft Diameter | 1 7/16 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Length | 2 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Output Shaft Type Hollow, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 2 in, Base to Center 2.13 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 706 in-lb, Overhung Load Capacity 1,345 ft-lb, Mounting Orientation Any Angle, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cutting Jaw Assembly (CJB)
- GATES Polyflex Belts, 7M630 (7M630)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB20B)
- EZO Ball Bearing, 0.0469in Dia, 7 lb, Flanged (SFR0 A3MC3AF2)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.00", 60:1,140TC, Washdown (M20 60 HOLLOW 140TC 1.19)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E17MWNS, 10:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.38", 60:1,180TC, Washdown (M24 60 R 180TC)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WORLDWIDE ELECTRIC WWE, Cast-Iron Helical Bevel Speed Reducer; 182TC Input Flange, 120/1, Foot Mt (KHN87-120/1-H-182TC)
- Winsmith Gear Drives & Speed Reducers