Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 50:1
Mfr # E20MWNS, 50:1, 56C
Zoro # G1594031
original price:
$721.99
15% off
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 35 RPM
- Dimension L 3.44 in
Product Information
- Brand Winsmith
- MFR # E20MWNS, 50:1, 56C
- Zoro # G1594031
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension L | 3.44 in |
Dimension C | 2 in |
Dimension D | 4.13 in |
Dimension B | 5.25 in |
Output Shaft Height | 2 1/8 in |
Dimension G | 0.56 in |
Dimension A | 2.38 in |
Dimension H | 3/8-16 |
Output Shaft Dia. | 1 in |
Dimension F | 2.19 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Diameter | 1 in |
Output Shaft Length | 2 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 2 in, Base to Center 2.13 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 706 in-lb, Overhung Load Capacity 650 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynabrade 415-11011 Idler Wheel Assembly (415-11011)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (214-C)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 0.86In (2023-4-4S)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Female NPT End - 2 Piece (FFS244)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E20MWSS, 50:1, 56C)
- WINSMITH Speed Reducer, 2.625"CD, 25:1,140TC (S26MPSS 25 DLR 140TC 1.00)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- REMA TIP TOP 20/BOX Radial Patch 1 Ply (PR-109)
- Winsmith Gear Drives & Speed Reducers