Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 50:1
Mfr # E13MWNS, 50:1, 56C
Zoro # G2492357
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 35 RPM
- Dimension C 1.333 in
Product Information
- Brand Winsmith
- MFR # E13MWNS, 50:1, 56C
- Zoro # G2492357
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension C | 1.333 in |
Output Shaft Dia. | 3/4 in |
Dimension H | 5/16-18 |
Output Shaft Height | 1 3/4 in |
Dimension D | 3.08 in |
Dimension F | 1.56 in |
Dimension L | 2.83 in |
Dimension G | 0.56 in |
Dimension B | 3.88 in |
Dimension A | 2 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 3/4 in |
Input Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 35 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Base to Center 1.75 in, Gear Ratio 50:1, Rotation CW/CCW, Maximum Input Horsepower 0.16 hp, Maximum Output Torque 209 in-lb, Overhung Load Capacity 290 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-International04FP-14X1.5MM (7455-04-14)
- HYDROWASH Washdown Motor, 3/4 HP, TENV, Base Mount (1321007146)
- EAGLE BELTING 3PJ435 17-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs (70483601)
- DAYTON Unit Bearing Motor, 1/150HP, 1550 rpm, 115V (4YFF6)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- DODGE 20Q15R56 Tigear-2 Reducer, w/Quill Input, Shaft Position Right (20Q15R56)
- Winsmith Gear Drives & Speed Reducers