Shop All Speed Reducers
Winsmith
Speed Reducer, C-Face, 56C, 20:1
Mfr # E17MWNS, 20:1, 56C
Zoro # G0813976
original price:
$734.93
5% off
new price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1,725 RPM
- Bore Dia. 5/8 in
- Nominal Output RPM 86 RPM
- Overhung Load 650 lb
Product Information
- Brand Winsmith
- MFR # E17MWNS, 20:1, 56C
- Zoro # G0813976
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8 in |
Dimension L | 3.44 in |
Output Shaft Dia. | 1 in |
Dimension A | 2.38 in |
Dimension H | 3/8-16 |
Output Shaft Height | 2 1/8 in |
Dimension F | 1.94 in |
Dimension C | 1.75 in |
Dimension D | 3.88 in |
Dimension B | 4.63 in |
Dimension G | 0.56 in |
Output Shaft Diameter | 1 in |
Input Shaft Diameter | 5/8 in |
Output Shaft Length | 2 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 86 RPM, Motor Frame Designation 56C, Worm Center Distance 1.75 in, Base to Center 2.13 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 482 in-lb, Overhung Load Capacity 650 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Housing Material Finish Epoxy Coating System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MR Series 500, Machined Race Needle Bearing (MR20N)
- SENQCIA INSPIRE SERIES 35-3 Cl Sc Type, ASME/ANSI Std RllrChn, Triple Strand, 3/8" Pitch, PK5 (35-3CL)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0808)
- DAYTON Adapter, Motor Mount (3M368)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E30MWNS, 40:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- WINSMITH Speed Reducer, 2.38"CD, 40:1, 56C (U24 40 HOLLOW 56C 1.50)
- NORD Speed Reducer, Right Angle, 56C, 80:1 (SK1SI50Y-56C-80:1)
- Winsmith Gear Drives & Speed Reducers