Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 40:1,180TC
Mfr # U30 40 HOLLOW 180TC 2.00
Zoro # G8990587
product price: $1,342.99
/ea
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Bore Dia. 2"
- Overall Length 10-3/4"
- Standards Astm b-117; IP66 certification
Product Information
- Brand Winsmith
- MFR # U30 40 HOLLOW 180TC 2.00
- Zoro # G8990587
- UPC # 801245788056
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 2" |
Overall Length | 10-3/4" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 40:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 3.00 Center Distance, Hollow Output Shaft, 2.000 bore, 40:1 Ratio, 180TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12FJ-10MJ (2406-12-10)
- FESTO Standards-Based Cylinder DSBC-32-500-PPSA-N3 (DSBC-32-500-PPSA-N3)
- DAYTON C105 V-Belt, 109" Outside Length, 7/8" Top Width, 1 Ribs (4FH84)
- DAYTON Fan Mtr, 1 HP, 1140,220-230/460 (31TR62)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E17MWNS, 30:1, 56C)
- WINSMITH Speed Reducer, 2.63", 40:1, 56C, Washdown (M26 40 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWSS, 30:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- Winsmith Speed Reducers