Shop All Speed Reducers
Winsmith
Speed Reducer, 3.00"CD, 20:1, 56C
Mfr # U30 20 HOLLOW 56C 1.25
Zoro # G8989887
product price: $1,683.99
/ea
Free Shipping & Returns
$1,683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Bore Dia. 1-1/4"
- Overall Length 10.24"
- Standards Astm b-117; IP66 certification
Product Information
- Brand Winsmith
- MFR # U30 20 HOLLOW 56C 1.25
- Zoro # G8989887
- UPC # 801245785512
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 10.24" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,3.00 In.CD,20:1,56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZU03830-100-33)
- REELCRAFT Service Kit, 80000 Latch Parts (S602302)
- TIMKEN TRB Single Cup Flanged <4 OD, 3420B-2 (3420B-2)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SD-024-D)
- WINSMITH Speed Reducer, 2.63"CD, 30:1,140TC (U26 30 HOLLOW 140TC 1.44)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP05)
- Winsmith Gear Drives & Speed Reducers