Shop All Speed Reducers
Winsmith
Speed Reducer, 2.63", 50:1, 56C, Washdown
Mfr # M26 50 HOLLOW 56C 1.00
Zoro # G8972299
product price: $1,682.99
/ea
Free Shipping & Returns
$1,682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 50:1
- Bore Dia. 1"
- Overall Length 9.58"
- Standards Astm b-117; IP66 certification
Product Information
- Brand Winsmith
- MFR # M26 50 HOLLOW 56C 1.00
- Zoro # G8972299
- UPC # 801245810597
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 9.58" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 50:1 |
Standards | Astm b-117; IP66 certification |
Description
Speed Reducer,2.63 In.,50:1,56C,Washdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- PETROCHEM Compressor Oil, 1 gal., Jug, Mineral Oil (PETRO-COMP 68-001)
- ELESA Breather caps, SFP.40-3/4 NPT+F (SFP. (inch sizes))
- DYNABRADE Cylinder, Sleeve Adaptor, 59133 (59133)
- WINSMITH Speed Reducer, C-Face, 180TC, 10:1 (E30MWNS, 10:1, 180TC)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, 2.00"CD, 100:1, 56C, Washdown (S20MPSS 100 DLR 56C 1.19)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E20XWNS, 50:1)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 60:1 Ratio 56C Frame (HdRF325-60/1-L-56C)
- Winsmith Speed Reducers