Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00"CD, 100:1, 56C, Washdown
Mfr # S20MPSS 100 DLR 56C 1.19
Zoro # G8976088
product price: $1,673.99
/ea
Free Shipping & Returns
$1,673.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Winsmith
- MFR # S20MPSS 100 DLR 56C 1.19
- Zoro # G8976088
- UPC # 801245570255
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,2.00"CD,100:1,56C,Washdown |
Description
Stainless Steel Right Angle, Speed Reducer, 2.00" Center Distance, 100:1 ratio, 56c, Washdown Duty, 1.19" hollow bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G1, D=42, Thermoplastic (K0447.42100)
- A.O. SMITH Genteq OEM Replacement Motor, 1/4 HP, 1100 RPM, 208-230V, TEAO, 48 Frame (3S047)
- BESTORQ AX18 Cogged Belt, 20 in Outside Length, 3/8 in Top Width, 1 Ribs (AX18)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (288-309)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWSS, 20:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 20:1 (E13MWNS, 20:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E13MWNS, 50:1, 56C)
- WINSMITH Speed Reducer, 3.00", 50:1, 56C, Washdown (M30 50 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, Indirect Drive, 50:1 (E30XWNS, 50:1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F721-25-B5-G)
- Winsmith Speed Reducers