Shop All Speed Reducers
Winsmith
Speed Reducer, 2.00", 20:1, 56C, Washdown
Mfr # M20 20 LR 56C
Zoro # G8966787
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Overall Length 8.19"
- Standards Astm b-117; IP66 certification
Product Information
- Brand Winsmith
- MFR # M20 20 LR 56C
- Zoro # G8966787
- UPC # 801245796914
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 8.19" |
Details
Item | Solid Output Shaft Speed Reducer |
Nominal Ratio | 20:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 2.00 Center Distance, Double Solid Output Shaft, 20:1 Ratio, 56C , Washdown duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, PX110 PARA-FLEX NEOPRENE ELEMENT (PX110 PARA-FLEX NEOPRENE ELEMENT)
- WYCO Vibrator Head, 14-1/2 in. L x 1-3/8 in. W (W878-533)
- DAYTON Motor, PSC, 1/2 HP, 860,115/230V, 48Z, OAO (4YU22)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0500D005BN4HC, Pressure Line, 5 micron (ZX-0500D005BN4HC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E20MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, 3.00"CD, 60:1, 56C (U30 60 HOLLOW 56C 2.00)
- WINSMITH Speed Reducer, 1.75", 30:1,140TC, Washdown (M18 30 LR 140TC)
- WINSMITH Speed Reducer, 2.63"CD, 10:1, 56C (U26 10 HOLLOW 56C 1.69)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E26MWNS, 50:1, 56C/140TC)
- DAYTON Speed Reducer, 12.5:1 (23L436)
- Winsmith Gear Drives & Speed Reducers