Shop All Speed Reducers
Winsmith
Speed Reducer, 1.75"CD, 15:1,140TC
Mfr # U18 15 HOLLOW 140TC .94
Zoro # G8981441
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Bore Dia. 0.938"
- Overall Length 7.94"
- Standards Astm b-117; IP66 certification
Product Information
- Brand Winsmith
- MFR # U18 15 HOLLOW 140TC .94
- Zoro # G8981441
- UPC # 801245759698
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 0.938" |
Overall Length | 7.94" |
Details
Item | Hollow Output Speed Reducer |
Nominal Ratio | 15:1 |
Standards | Astm b-117; IP66 certification |
Description
Cast Iron, Right Angle Speed Reducer, 1.75 Center Distance, Hollow Output Shaft, .938 bore, 15:1 Ratio, 140TC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN 4 Bolt Flange Unit, Wide Inner Rng Insrt, Set Scrw, 0.8125-in. Bre, 2.7559-in. BH to BH Cntr, 95mm L (UCF205-13)
- DYNABRADE Screw, 95162 (95162)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 3.500in.L, 1 Hole (BBC1751000)
- DAYTON Ind Link Double Strand Offset (2YEG1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, Indirect Drive, 15:1 (E20XWNS, 15:1)
- WINSMITH Speed Reducer, 2.00"CD, 60:1, 56C (U20 60 L 56C)
- WINSMITH Speed Reducer, 1.75"CD, 15:1, 56C (U18 15 HOLLOW 56C .63)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- WORLDWIDE ELECTRIC Worldwide HdRS175-40/1-R Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio (HdRS175-40/1-R)
- Winsmith Gear Drives & Speed Reducers