Shop All Mounting Base
Winsmith
Mounting Plate
Mfr # E26WB
Zoro # G1002093
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 2.63 in
- Mounting Plate Top
- Dimension E (In.) 5.75 in
- Dimension G (In.) 0.375 in
- Dimension Z (In.) 0.515 in
Product Information
- Brand Winsmith
- MFR # E26WB
- Zoro # G1002093
- Country of Origin China
- Category Mounting Base
Dimensions
Dimension E (In.) | 5.75 in |
Dimension G (In.) | 0.375 in |
Dimension Z (In.) | 0.515 in |
Dimension B (In.) | 6.0 in |
Dimension A (In.) | 7.0 in |
Dimension Y (In.) | 2.25 in |
Dimension X (In.) | 4.88 in |
Bolt Hole Dia. (In.) | 0.56 in |
Dimension H (In.) | 0.563 in |
Dimension F1 (In.) | 4.5 in |
Bolt Circle Diameter | 0.56 in |
Details
Worm Center Distance (In.) | 2.63 in |
Mounting Plate | Top |
Item | Speed Reducer Mounting Base |
For Use With | Winsmith Speed Reducers |
Includes | (4) Mounting Screw |
Material | Steel |
Base | WB |
For Worm Center Distance | 2.63 in |
Equipment Mounting Location | Top |
Number of Mounting Holes | 4 |
Product Type | Mounting Base |
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Winsmith Speed Reducers, For Worm Center Distance 2.63 in, Bolt Circle Diameter 0.56 in, Equipment Mounting Location Top, Number of Mounting Holes 4, Includes (4) Mounting Screw, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.5 hp (45NW65)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H852)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YU41)
- MAKITA 18V 3/8" Square (XWT06)
- WINSMITH Mounting Plate (E30WT)
- WINSMITH Mounting Plate (E26WT)
- WINSMITH Mounting Plate (E20WT)
- WINSMITH Mounting Plate (E13WT)
- WINSMITH Mounting Plate (E35WT)
- WINSMITH Mounting Plate (E17WT)
- BOSTON GEAR Mounting Base (56440)
- Winsmith Mounting Base