Shop All Mounting Base
Winsmith
Mounting Plate
Mfr # E24WT
Zoro # G0918127
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 2.38 in
- Mounting Plate Bottom
- Dimension B (In.) 5.75 in
- Dimension A1 (In.) 3.5 in
- For Use With Winsmith Speed Reducers
Product Information
- Brand Winsmith
- MFR # E24WT
- Zoro # G0918127
- Country of Origin China
- Category Mounting Base
Dimensions
Dimension B (In.) | 5.75 in |
Dimension A1 (In.) | 3.5 in |
Dimension F1 (In.) | 4.5 in |
Dimension X (In.) | 4.88 in |
Dimension E (In.) | 5.75 in |
Dimension H (In.) | 0.563 in |
Dimension A (In.) | 7.0 in |
Dimension Z (In.) | 0.515 in |
Dimension G (In.) | 0.625 in |
Dimension Y (In.) | 2.25 in |
Bolt Hole Dia. (In.) | 0.56 in |
Bolt Circle Diameter | 0.56 in |
Details
Worm Center Distance (In.) | 2.38 in |
Mounting Plate | Bottom |
For Use With | Winsmith Speed Reducers |
Item | Speed Reducer Mounting Base |
Base | WT |
Includes | (4) Mounting Screw |
Material | Steel |
Number of Mounting Holes | 4 |
Product Type | Mounting Base |
For Worm Center Distance | 2.38 in |
Equipment Mounting Location | Bottom |
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Winsmith Speed Reducers, For Worm Center Distance 2.38 in, Bolt Circle Diameter 0.56 in, Equipment Mounting Location Bottom, Number of Mounting Holes 4, Includes (4) Mounting Screw, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Telescoping Gage (579A)
- ZORO SELECT 5/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101562B)
- KD TOOLS 81218 0.38 in. Drive Quick-Release Teardrop Ratchet (KDT-81218)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF (385359)
- WINSMITH Mounting Plate (E20WT)
- WINSMITH Mounting Plate (E26WT)
- WINSMITH Mounting Plate (E13WT)
- WINSMITH Mounting Plate (E35WT)
- WINSMITH Mounting Plate (E30WT)
- WINSMITH Mounting Plate (E17WT)
- Winsmith Mounting Base