Shop All Mounting Base
Winsmith
Mounting Plate
Mfr # E20WB
Zoro # G3195613
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 2 in
- Mounting Plate Top
- Dimension X (In.) 3.38 in
- Dimension F1 (In.) 3.5 in
- Dimension G (In.) 0.25 in
Product Information
- Brand Winsmith
- MFR # E20WB
- Zoro # G3195613
- Country of Origin China
- Category Mounting Base
Dimensions
Dimension X (In.) | 3.38 in |
Dimension F1 (In.) | 3.5 in |
Dimension G (In.) | 0.25 in |
Bolt Hole Dia. (In.) | 0.41 in |
Dimension H (In.) | 0.406 in |
Dimension E (In.) | 4.0 in |
Dimension B (In.) | 5.25 in |
Dimension Z (In.) | 0.39 in |
Dimension A (In.) | 5.0 in |
Dimension Y (In.) | 1.75 in |
Bolt Circle Diameter | 0.41 in |
Details
Worm Center Distance (In.) | 2 in |
Mounting Plate | Top |
For Use With | Winsmith Speed Reducers |
Material | Steel |
Item | Speed Reducer Mounting Base |
Base | WB |
Includes | (4) Mounting Screw |
Product Type | Mounting Base |
Number of Mounting Holes | 4 |
Equipment Mounting Location | Top |
For Worm Center Distance | 2 in |
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Winsmith Speed Reducers, For Worm Center Distance 2 in, Bolt Circle Diameter 0.41 in, Equipment Mounting Location Top, Number of Mounting Holes 4, Includes (4) Mounting Screw, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Ball Joint/Rotor Runout Gage, 1" (06450-00)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 11/16" (CDDS30N)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DEWALT DIAG CUTTING PLIERS 10"" (DWHT74275)
- WINSMITH Mounting Plate (E30WT)
- WINSMITH Mounting Plate (E26WT)
- WINSMITH Mounting Plate (E17WT)
- WINSMITH Mounting Plate (E35WT)
- WINSMITH Mounting Plate (E20WT)
- WINSMITH Mounting Plate (E13WT)
- BOSTON GEAR Mounting Base (87874)
- Winsmith Mounting Base