Shop All Mounting Base
Winsmith
Mounting Plate
Mfr # E17WB
Zoro # G1110803
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 1.75 in
- Mounting Plate Top
- Dimension E (In.) 4.0 in
- Base WB
- Dimension B (In.) 4.63 in
Product Information
- Brand Winsmith
- MFR # E17WB
- Zoro # G1110803
- Country of Origin China
- Category Mounting Base
Dimensions
Dimension E (In.) | 4.0 in |
Dimension B (In.) | 4.63 in |
Dimension Z (In.) | 0.39 in |
Dimension F1 (In.) | 3.5 in |
Dimension X (In.) | 3.38 in |
Dimension Y (In.) | 1.75 in |
Bolt Hole Dia. (In.) | 0.41 in |
Dimension H (In.) | 0.406 in |
Dimension G (In.) | 0.5 in |
Dimension A (In.) | 5.0 in |
Base Dia. (In.) | 1.28125 |
Bolt Circle Diameter | 0.41 in |
Details
Worm Center Distance (In.) | 1.75 in |
Mounting Plate | Top |
Base | WB |
Includes | (4) Mounting Screw |
For Use With | Winsmith Speed Reducers |
Material | Steel |
Item | Speed Reducer Mounting Base |
Product Type | Mounting Base |
For Worm Center Distance | 1.75 in |
Number of Mounting Holes | 4 |
Equipment Mounting Location | Top |
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Winsmith Speed Reducers, For Worm Center Distance 1.75 in, Bolt Circle Diameter 0.41 in, Equipment Mounting Location Top, Number of Mounting Holes 4, Includes (4) Mounting Screw, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Threaded Handle Socket (CC678)
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5211MH)
- WRIGHT TOOL Attachment 1/2" Dr Locking Adaptor w/Set (4413)
- RIDGID Screw, Depth Adjustment (48447)
- WINSMITH Mounting Plate (E35WT)
- WINSMITH Mounting Plate (E17WT)
- WINSMITH Mounting Plate (E13WT)
- WINSMITH Mounting Plate (E30WT)
- WINSMITH Mounting Plate (E20WT)
- WINSMITH Mounting Plate (E26WT)
- DAYTON Mounting Base (6X500)
- Winsmith Mounting Base