Shop All Mounting Base
Winsmith
Mounting Plate
Mfr # E13WT
Zoro # G2549784
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 1.33 in
- Mounting Plate Bottom
- Dimension A (In.) 5.0 in
- Dimension H (In.) 0.406 in
- Dimension Y (In.) 1.38 in
Product Information
- Brand Winsmith
- MFR # E13WT
- Zoro # G2549784
- Country of Origin China
- Category Mounting Base
Dimensions
Dimension A (In.) | 5.0 in |
Dimension H (In.) | 0.406 in |
Dimension Y (In.) | 1.38 in |
Dimension E (In.) | 4.0 in |
Bolt Hole Dia. (In.) | 0.41 in |
Dimension F1 (In.) | 2.5 in |
Dimension A1 (In.) | 2.5 in |
Dimension Z (In.) | 0.328 in |
Dimension B (In.) | 3.88 in |
Dimension G (In.) | 0.375 in |
Dimension X (In.) | 3.13 in |
Bolt Circle Diameter | 0.41 in |
Details
Worm Center Distance (In.) | 1.33 in |
Mounting Plate | Bottom |
Material | Steel |
Item | Speed Reducer Mounting Base |
For Use With | Winsmith Speed Reducers |
Base | WT |
Includes | (4) Mounting Screw, Tube of Fastener Adhesive |
For Worm Center Distance | 1.33 in |
Equipment Mounting Location | Bottom |
Number of Mounting Holes | 4 |
Product Type | Mounting Base |
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Winsmith Speed Reducers, For Worm Center Distance 1.33 in, Bolt Circle Diameter 0.41 in, Equipment Mounting Location Bottom, Number of Mounting Holes 4, Includes (4) Mounting Screw, Tube of Fastener Adhesive, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 8'' x 500 x 1''DP Crack Chaser (CC-8-500-1DP)
- WESTWARD Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (5UDL7)
- VIPER Endmill, 5 FL, 1/2, End Mill Style: Square (17685)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4230)
- WINSMITH Mounting Plate (E20WT)
- WINSMITH Mounting Plate (E30WT)
- WINSMITH Mounting Plate (E35WT)
- WINSMITH Mounting Plate (E17WT)
- WINSMITH Mounting Plate (E26WT)
- DAYTON Mounting Base (6X500)
- BOSTON GEAR Mounting Base (87874)
- Winsmith Mounting Base