Shop All Mounting Base
Winsmith
Mounting Plate
Mfr # E13WB
Zoro # G1371605
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 1.33 in
- Mounting Plate Top
- Dimension Y (In.) 1.38 in
- Dimension G (In.) 0.25 in
- Base WB
Product Information
- Brand Winsmith
- MFR # E13WB
- Zoro # G1371605
- Country of Origin China
- Category Mounting Base
Dimensions
Dimension Y (In.) | 1.38 in |
Dimension G (In.) | 0.25 in |
Dimension B (In.) | 3.88 in |
Bolt Hole Dia. (In.) | 0.41 in |
Dimension F1 (In.) | 2.5 in |
Dimension H (In.) | 0.406 in |
Dimension E (In.) | 4.0 in |
Dimension Z (In.) | 0.328 in |
Dimension A (In.) | 5.0 in |
Dimension X (In.) | 2.38 in |
Bolt Circle Diameter | 0.41 in |
Details
Worm Center Distance (In.) | 1.33 in |
Mounting Plate | Top |
Base | WB |
Includes | (4) Mounting Screw |
Item | Speed Reducer Mounting Base |
Material | Steel |
For Use With | Winsmith Speed Reducers |
Equipment Mounting Location | Top |
Product Type | Mounting Base |
Number of Mounting Holes | 4 |
For Worm Center Distance | 1.33 in |
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Winsmith Speed Reducers, For Worm Center Distance 1.33 in, Bolt Circle Diameter 0.41 in, Equipment Mounting Location Top, Number of Mounting Holes 4, Includes (4) Mounting Screw, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, Pilot 4.5 mm, CTRbore 8 mm (56208)
- DISSTON Disston 1032UL-2 Blu-Mol 10 In. 32 Tpi Bi-Metal Hack Saw Blade; 2 Pack (1032UL-2)
- KYOCERA Triangle Turning Insert, Triangle, 4, TNMG, 1, Carbide (TNMG431PS CA515)
- VIKING Reduced Shank Bit, 3/4in, HSS, 135 Deg (VI 29700)
- WINSMITH Mounting Plate (E26WT)
- WINSMITH Mounting Plate (E20WT)
- WINSMITH Mounting Plate (E13WT)
- WINSMITH Mounting Plate (E35WT)
- WINSMITH Mounting Plate (E17WT)
- WINSMITH Mounting Plate (E30WT)
- Winsmith Mounting Base