Shop All Cable Supports
Winnie Industries
4in. J Hook with Pressed Beam Clamp, 25PK
Mfr # WJH64PBC
Zoro # G510062533
product price: $145.99
/pk 25, $5.84/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 4 in
- Material Galvanized Steel
- Type Cable Hook
- Includes PBC
Product Information
- Brand Winnie Industries
- MFR # WJH64PBC
- Zoro # G510062533
- UPC # 811443030420
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 4 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 4 in |
Material | Galvanized Steel |
Type | Cable Hook |
Includes | PBC |
Standards | UL Listed |
Description
- •4′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Includes retention clipthat secures cables in place
- •Screwed on pressed steel beam clamp
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •300 Cat 5/5e, or 300 Fiber Optic, or 185 Cat 6 Cable, or innerduct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK1000 (PN14-10R-M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 15m (N820-15M)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B61)
- ILSCO Copper Mechanical Lug Offset, Cond, PK12 (SLU-70-EC)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- WINNIE INDUSTRIES 24in. Heavy Duty T-Bar Mount - 1 1/2in. or 2 1/8in. Boxes, 25PK (W512HD)
- WINNIE INDUSTRIES .75in. Self Gripping Tape - 75 ft. Roll (075GRIPTAPE)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- WINNIE INDUSTRIES 1in. Hook & Loop Mount, Black, 100PK (WHLMBK)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- Winnie Industries Cable Supports