Shop All Cable Supports
Winnie Industries
3/4in. J Hook with Hammer on Flange 5/16in. to 1/2in., 100PK
Mfr # WJH12HOK-58
Zoro # G310062597
product price: $248.99
/pk 100, $2.49/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Max. Cable Capacity 3/4 in
- Material Galvanized Steel
- Type Cable Hook
- Standards UL Listed
Product Information
- Brand Winnie Industries
- MFR # WJH12HOK-58
- Zoro # G310062597
- UPC # 811443030048
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 3/4 in |
Details
Item | J Hook |
Color | Silver |
Max. Cable Capacity | 3/4 in |
Material | Galvanized Steel |
Type | Cable Hook |
Standards | UL Listed |
Includes | HOK-58 |
Description
- •3/4′′ Data J Hook
- •Heavy duty pre-galvanized steel
- •Rounded edges for the proper bend radius of cables
- •Bendable tab for securing wires
- •HOK-58 hammer on Clip for 5/16” to 1⁄2” Flanges
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
- •16 4-Pair UTP CAT 5e or 16 Fiber optic cables or 10 CAT 6 cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-6B)
- AMPHENOL ER 4C 4#12 SKT PLUG (MS3106A1810SX)
- CALCONDUIT Nipple, 1-1/4 in. x 10 in., GRC (876663)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 208/277V AC (31EH17)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- WINNIE INDUSTRIES 4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 25PK (WJH64ACM912)
- WINNIE INDUSTRIES 4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T400)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T200)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 100PK (WJH12ACM912)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- Winnie Industries Cable Supports