Shop All Cable Supports
Winnie Industries
2in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK
Mfr # WBR200SHORT
Zoro # G910062478
product price: $89.99
/pk 100, $0.90/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Standards UL Listed
- Width 2 in
Product Information
- Brand Winnie Industries
- MFR # WBR200SHORT
- Zoro # G910062478
- UPC # 811443032370
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 2 in |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Standards | UL Listed |
Description
- •2′′ Diameter ring
- •Open loop design
- •1/4-20 Threads
- •Short standoff brings the bridle ring closer to the surface making for a stronger hold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Red Nyln Piggyback Terminal 1/4" Tab Female F/I 22-18 Ga. PK15 (3653PK)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 500 ft. (87180250C)
- LEVITON Watertight Locking Connector (29W48)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED-W)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T200)
- WINNIE INDUSTRIES 2in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T200SS)
- WINNIE INDUSTRIES 3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 26 LB MAGNET, 100PK (WBR075MAG)
- WINNIE INDUSTRIES 3/4in. J Hook with Hammer on Flange 5/16in. to 1/2in., 100PK (WJH12HOK-58)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Clip & Hammer on Flange 9/16in. to 3/4in., 100PK (WJH12ACM912)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- REIKU System support, For 12mm Tubing, PK10 (PAHOB-12)
- Winnie Industries Cable Supports