Shop All Rare Earth Magnets
Winnie Industries
1/4-20 Magnetic Mount Up to 100 lbs, Female Threaded, 100PK
Mfr # WMAG1420
Zoro # G810065104
product price: $518.99
/pk 100, $5.19/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1.5 in
- Color Silver
- Features 100lb magnet
- Depth 3/16 in
Product Information
- Brand Winnie Industries
- MFR # WMAG1420
- Zoro # G810065104
- UPC # 811443030628
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1.5 in |
Depth | 3/16 in |
Details
Color | Silver |
Features | 100lb magnet |
Description
- •Up to 100 lb pull strength (against 3mm or thicker metal)
- •Screw stopping feature with 1⁄4-20 threading
- •Permanent rare earth magnet
- •Thin profile helps eliminate a “tipping” action
- •Nickel plated for a higher corrosion resistance
- •Its magnetic properties enable it to stick through oil, grease, and dirty areas, while providing the flexibility to be repositioned
- •Our rare earth magnet is designed for safety and quality, and this mount can seamlessly integrate into any system
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, NS, 1A1J1, Best, PK50 (1A1J1)
- TRINE Trine EN Series Electric Strikes, 24 VDC Voltage, Stainless Steel (EN800-24DC-LH-US32D)
- GENESIS 12 Inch Drawer Slide Locks In & Out (ADS 7650-12 RH)
- PAWLING Outside Corner Guard, Eggshell, 1"W X 6"H (OTC-6C-0-370)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 400 lbs, Female Threaded (WMAG1420UHD)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Male Threaded Rod, 100PK (WMAG1420M)
- WINNIE INDUSTRIES 26 lb Magnetic Grip Tape Mount, UV Black, 50PK (WMAG26HLBK)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 0.3 lb. Pull (6YA21)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE1806NP35)
- MAG-MATE Rare Earth Cup Mgnet w/Blk Zip Tie, PK4 (MX1000RZIP1PK04)
- ZORO SELECT Disc Magnet, Neodymium, 2.9 lb. Pull (2VAE7)
- Winnie Industries Rare Earth Magnets