Shop All Cable Supports
Winnie Industries
1 1/4in. Bridle Ring with SSBC, 100PK
Mfr # WBR125SSBC
Zoro # G610062464
product price: $268.99
/pk 100, $2.69/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Includes SSBC
- Width 1-1/4 in
Product Information
- Brand Winnie Industries
- MFR # WBR125SSBC
- Zoro # G610062464
- UPC # 811443032493
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1-1/4 in |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Includes | SSBC |
Description
- •1 1/4′′ Diameter ring
- •Open loop design
- •Spring steel beam clamp on bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN CABLE Cords 8ft 16/2 SJTW 13A/125V (9702SW8808)
- NVENT HOFFMAN Rack and Panel-Mount Power Distribution (DP1N191415)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 150A, 250V AC, Non-Indicating (TR150R)
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- WINNIE INDUSTRIES 1/2 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH050BK)
- WINNIE INDUSTRIES 4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T400SS)
- NVENT CADDY J-Hook 1in. (CAT16HP)
- Winnie Industries Cable Supports