Shop All Cable Supports
Winnie Industries
1 1/4in. Bridle Ring with Angle Bracket, 100PK
Mfr # WBR125AC
Zoro # G610062495
product price: $275.99
/pk 100, $2.76/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Includes WANGLE4T
- Width 1-1/4 in
Product Information
- Brand Winnie Industries
- MFR # WBR125AC
- Zoro # G610062495
- UPC # 811443032554
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1-1/4 in |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Includes | WANGLE4T |
Description
- •1 1/4′′ Diameter ring
- •Open loop design
- •1/4-20 Threads
- •Preassembled on angle bracket with 1⁄4” Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AF)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Gray (5462GRY)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 12A, 300V AC, 10kA at 300V AC (GLR-12)
- SIEMENS Fusible Single Throw Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 3R (HF321NR)
- WINNIE INDUSTRIES 4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T400)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, 3.5in. Long Thread, 100PK (WBR200LONG)
- WINNIE INDUSTRIES 4in. J Hook with 100 lbs Magnet on Side, 25PK (WJH64MAG)
- WINNIE INDUSTRIES 3/4in. J Hook with Pressed Beam Clamp, 100PK (WJH12PBC)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- NVENT CADDY J-Hook High Performance (CAT21HP)
- Winnie Industries Cable Supports