Shop All Cable Supports
Winnie Industries
1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK
Mfr # WBR4T125SS
Zoro # G510062458
product price: $514.99
/pk 100, $5.15/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wire/Cable Type Low Voltage Cable
- Color Silver
- Material Stainless Steel
- Width 1-1/4 in
- Standards UL Listed
Product Information
- Brand Winnie Industries
- MFR # WBR4T125SS
- Zoro # G510062458
- UPC # 811443031168
- Country of Origin China
- Category Cable Supports
Dimensions
Width | 1-1/4 in |
Details
For Wire/Cable Type | Low Voltage Cable |
Color | Silver |
Material | Stainless Steel |
Standards | UL Listed |
Description
- •1 1/4′′ Diameter ring
- •Open loop design
- •316 Stainless Steel
- •1/4-20 Threads
- •For use in corrosive environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S14BK-TA)
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK100 (PLT6H-C)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AD)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T200)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- WINNIE INDUSTRIES 2in. Bridle Ring - Wood Screw Thread, 100PK (WBR200WS)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR200SHORT)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- WINNIE INDUSTRIES 4in. J Hook with Pressed Beam Clamp, 25PK (WJH64PBC)
- ICC J-HOOK, 3/4in, 90 Degrees, 25 PK (ICCMSJH922)
- Winnie Industries Cable Supports