Shop All Wireless Thermometers & Humidity Meters
This Product is Discontinued
Winland Electronics
Wireless Humidity Sensor (Discontinued)
Mfr # EA-WHS
Zoro # G8922864
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With EA800
- Relative Humidity Range Up to 95%
- Features Transmission Distance Of 1000 ft (305 M) Line-Of-Sight, Set Humidity High/low Set Points On Enviroalert Console
- Depth 1 in
- Width 2 1/2 in
Product Information
- Brand Winland Electronics
- MFR # EA-WHS
- Zoro # G8922864
- UPC # 082075001267
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Depth | 1 in |
Width | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height | 3 1/2 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Wireless Humidity Sensor |
For Use With | EA800 |
Relative Humidity Range | Up to 95% |
Features | Transmission Distance Of 1000 ft (305 M) Line-Of-Sight, Set Humidity High/low Set Points On Enviroalert Console |
Power Source | (2) AA Alkaline Batteries |
Humidity Accuracy | ±,5% at 5 to 95% |
Compatible Product Type | Critical-Environment Monitoring Sensors |
Compatible Brand and Series | EnviroAlert(R) EA-200, EnviroAlert(R) EA-400, EnviroAlert(R) EA800- ip |
Product Type | Wireless Humidity Sensor |
Accessory Type | Wireless Humidity Sensor |
Description
Wireless Humidity Sensor, Wireless Humidity Sensor, Compatible Brand and Series EnviroAlert(R) EA-200, EnviroAlert(R) EA-400, EnviroAlert(R) EA800- ip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.