Shop All Water Detectors
Winland Electronics
Water Surface Sensor-Unsupervised, 15 ft.
Mfr # W-S-U
Zoro # G8812273
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With WaterBug(R)
- Power Cord Length 15 ft
- Cord Length 15 ft
- Product Type Water Unsupervised Sensor
- Sensor Unit Depth 2 in
Product Information
- Brand Winland Electronics
- MFR # W-S-U
- Zoro # G8812273
- UPC # 082075011068
- Country of Origin China
- Category Water Detectors
Dimensions
Power Cord Length | 15 ft |
Cord Length | 15 ft |
Sensor Unit Depth | 2 in |
Sensor Unit Height | 0.88 in |
Details
Description
Water Surface Unsupervised Sensor, Compatible Manufacturer Part Number WB200, WB350, WB800, Mounting Location Surface, Sensor Unit Depth 2 in, Sensor Unit Height 0.88 in, For Use With WaterBug(R), Power Cord Length 15 ft, Product Type Water Unsupervised Sensor, Supervised Sensor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 1.5 In (8290A021)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (ACF00002)
- ZORO SELECT 1/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB20)
- CHICAGO FAUCET Hot And Cold Water Pedal Box (625-LPSLOABCP)
- WINLAND ELECTRONICS Water Surface Sensor-Supervised, 15 ft. (W-S-S)
- WINLAND ELECTRONICS Water Under Carpet Unsupervised Sensor (W-UC-U)
- WINLAND ELECTRONICS Winland® Water Detection, Surface Sensor, Unsupervised (W-S-U)
- WINLAND ELECTRONICS WaterBug® WB200 Unsupervised Water Detection System, Hardwire Powered (WB200)
- WINLAND ELECTRONICS Winland® Water Detection, Surface Sensor, Supervised (W-S-S)
- MOEN 1 1/4"Smart Home Water Monitoring And Leak Detection System (900-002)
- WATTS Lead Free Water Detector Shutoff, 3/4 in. (3/4" LFWDS-SP-R)
- Winland Electronics Water Detectors