Shop All Wireless Thermometers & Humidity Meters
Winland Electronics
Terminal Block Kit
Mfr # EA-TBK
Zoro # G2778100
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EA200, EA400, EA800
- Features Easy Removal For Wiring
- Includes (2) Terminal Connectors, Terminal Block with Temperature Sensors
- Manufacturers Warranty Length 1 yr
- Manufacturer Warranty Length 1 yr
Product Information
- Brand Winland Electronics
- MFR # EA-TBK
- Zoro # G2778100
- UPC # 082075300100
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Item | Terminal Block Kit |
For Use With | EA200, EA400, EA800 |
Features | Easy Removal For Wiring |
Includes | (2) Terminal Connectors, Terminal Block with Temperature Sensors |
Compatible Brand and Series | EnviroAlert(R) EA-200, EnviroAlert(R) EA-400, EnviroAlert(R) EA800- ip |
Product Type | Terminal Block Kit |
Compatible Product Type | Critical-Environment Monitoring Sensors |
Description
Terminal Block Kit, Terminal Block Kit, Compatible Brand and Series EnviroAlert(R) EA-200, EnviroAlert(R) EA-400, EnviroAlert(R) EA800- ip, Includes (2) Terminal Connectors, Terminal Block with Temperature Sensors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Replacement for Fluke T5-1000 (T5-1000 FLUKE)
- EXTECH Ir Thermometer With Nist (IR400-NIST)
- LIEBERT 25' LEAK DETECTOR CABLE (176125P2)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.5 In H2O (2000-0AV)
- WINLAND ELECTRONICS Temperature Probe Sensor Housing (TEMP-P-H)
- WINLAND ELECTRONICS Bottle of Glycerin (TEMP-G-B)
- WINLAND ELECTRONICS Flat Cable Splice Kit (TEMP-S-K)
- TAYLOR Thermometer Stick-On F/C (5380N)
- TAYLOR Wireless In/Out Thermometer w/Remote (1731)
- UNITED SCIENTIFIC Aneroid Barometer (ANBR01)
- SPER SCIENTIFIC Humidity/Temperature Monitor (800016)
- Winland Electronics Wireless Thermometers & Humidity Meters