Shop All Thermometer Accessories
Winland Electronics
Temperature Alarm, 200mA @ 24VDC/VAC
Mfr # TA-40
Zoro # G8923013
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 39 Degrees F
- Power Source None
- Width 2 1/2 in
- Height 13/16 in
- Depth 9/16 in
Product Information
- Brand Winland Electronics
- MFR # TA-40
- Zoro # G8923013
- UPC # 082075001014
- Country of Origin United States
- Category Thermometer Accessories
Dimensions
Width | 2 1/2 in |
Height | 13/16 in |
Depth | 9/16 in |
Details
Item | Temperature Alarm |
Temp. Range | 39 Degrees F |
Power Source | None |
Indication | Audible |
Includes | Mounting Equipment, Instructions |
Contact Rating | 200 mA at 24V DC |
Features | Will Activate Virtually Any Alarm Panel, Dialer or Wireless Alarm. Normally Closed (N.C.) Dry Contacts At Temperatures Above 39.5 Degrees F (4.17 Degrees C). Very Small Size for Unobtrusive Appearance. No Power Required to Operate. |
Alarm Style | Audible |
Number of Set Points | Single Point |
Adjustable | Fixed |
Alarm Temperature Range | 39.5 Degrees F/ 4.17 Degrees C |
Product Type | General Purpose Temperature Alarm |
Application | Animal and Livestock Buildings, Commercial, Computer Rooms, General Purpose, Greenhouses, Residential, Unattended Buildings |
Power Source Details | None |
Includes Batteries | No |
Scale | Celsius, Fahrenheit |
Output Contact Default | NC |
Accuracy | +/-5.4 Degrees F/ +/-3 Degrees C |
Weight | 3 oz |
Description
Temperature Alarm, 39.5 Degrees F/ 4.17 Degrees C, Alarm Style Audible, Adjustable Fixed, Number of Set Points Single Point, None, NC, Mounting Location Surface Mount, None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Software with Cable (FVF-SC2)
- KRUEGER Repair Kit with Aluminum Nut, Type H (HALN-KIT)
- THERMCO Liquid In Glass Thermometer, -30 to 0C (ACCF0101BLST)
- POWERWELD Replacement Gauge, 1-1/2" x 30 PSI, 1/8" NPT Inlet (C30)
- WINLAND ELECTRONICS Temperature Alarm, -58 to 299 deg. F (EA200-12)
- WINLAND ELECTRONICS Temperature Alarm, 0 to 2 hr. Delay (EA400-12)
- WINLAND ELECTRONICS Temperature Alarm, -30 to 120 deg. F (EA400-24)
- WINLAND ELECTRONICS Temperature Alarm, Coil Spring, Adjustable (MTA-2)
- WINLAND ELECTRONICS Temperature Alarm, 23 to 26 VDC @ 120mA (EA200-24)
- AUTONICS Temp Indicator, RTD/J/K TC, -148 to 2192F (TC4W-N4N)
- LOVE Temperature Switch, SPDT and SPDT, 110VAC (TSX3-500122)
- Winland Electronics Thermometer Accessories