Shop All Wireless Thermometers & Humidity Meters
Winland Electronics
Flat Cable Splice Kit
Mfr # TEMP-S-K
Zoro # G8922952
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EA200, EA400, EA800
- Features Minimize Door Gasket Impact. Cable, Clamps and Splice Connectors Included
- Manufacturers Warranty Length 1 yr
- Includes Cable Clamp, Splice Connector
- Product Type Flat Cable Splice Kit
Product Information
- Brand Winland Electronics
- MFR # TEMP-S-K
- Zoro # G8922952
- UPC # 082075800242
- Country of Origin United States
- Category Wireless Thermometers & Humidity Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Item | Flat Cable Splice Kit |
For Use With | EA200, EA400, EA800 |
Features | Minimize Door Gasket Impact. Cable, Clamps and Splice Connectors Included |
Includes | Cable Clamp, Splice Connector |
Product Type | Flat Cable Splice Kit |
Compatible Brand and Series | EnviroAlert(R) EA-200, EnviroAlert(R) EA-400, EnviroAlert(R) EA800- ip |
Compatible Product Type | Critical-Environment Monitoring Sensors |
Description
Flat Cable Splice Kit, Flat Cable Splice Kit, Compatible Brand and Series EnviroAlert(R) EA-200, EnviroAlert(R) EA-400, EnviroAlert(R) EA800- ip, Includes Cable Clamp, Splice Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 1", 0-30psi, 1/8"Mount, 10/32"Tap (102D-108C)
- TRANSFORMING TECHNOLOGIES 48" x 40' x .080", Green, Textured Rubber Table Mat, Roll (MTT4840GN)
- FORBEST PRODUCTS CO Forbest 3188SL Basic Portable Pipeline & Sewer Inspection Camera 130' of Fiberglass Cable (FB-PIC3188SL-130)
- SIEMENS TRANSDUCER ULTRASONIC LEVEL SENSORS AND TRANSMITTER (XPS-10 7ML11150EA30)
- WINLAND ELECTRONICS Bottle of Glycerin (TEMP-G-B)
- WINLAND ELECTRONICS Terminal Block Kit (EA-TBK)
- WINLAND ELECTRONICS Temperature Probe Sensor Housing (TEMP-P-H)
- PYLE Temperature And Humidity Meter With Dew Point And Wet Bulb Temperature (PTHM20)
- SPER SCIENTIFIC Wireless Humidity and Temperature Monitor Set (800254)
- DWYER INSTRUMENTS Humidity/Temperature Transmitter, 2.8" L (RHPLC-3N1A)
- TRACEABLE Data Logging Ambient Hygrometer, WiFi (6520)
- Winland Electronics Wireless Thermometers & Humidity Meters