Shop All Hollow Wall Anchors
Wingits
Wall Anchor, 3-1/2" L, Plastic, 100 PK
Mfr # MAWSD35B100
Zoro # G3025407
product price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall, Plaster
- Anchor Diameter 3/16"
- Anchor Length 3-1/2"
- Thread Size #10-32
- Material Plastic
Product Information
- Brand Wingits
- MFR # MAWSD35B100
- Zoro # G3025407
- UPC # 811175010578
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Anchor Length | 3-1/2" |
Thread Size | #10-32 |
Drill Bit Size | 3/4 in |
Screw Length | 3 1/2 in |
Anchor Screw Thread Dia. | #10 |
Drill Size | 3/4 in |
Anchor Size | #10 x 3-1/2 in |
Screw Size Included | #10 |
Thread Length | 3 3/8 in |
Screw Length Included | 3 1/2 in |
Compatible Screw Size | #10 |
Compatible Screw Length | 3 1/2 in |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Winged Anchor, Anchor Length 3 1/2 in, Anchor Diameter 3/16 in, Thread Size #10-32, Thread Length 3 3/8 in, Drive Type Phillips, Flange Style Flush, Head Type Round, Includes Screw Yes, Screw Size Included #10, Screw Length Included 3 1/2 in, Compatible Screw Size #10, Compatible Screw Length 3 1/2 in, Color Black, Finish Plain, Material Plastic, Compatible Material Drywall, Plaster, Drill Bit Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 2 in Shoulder Lg, Alloy Steel (U07111.100.0200)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (05325)
- MIDWEST FASTENER Hex Nut, M2.5-0.45, Steel, Class 8, Zinc Plated, 30 PK (66952)
- MIDWEST FASTENER 3/18"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60144)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 6 PK (RC-MAW35-6)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 24 PK (MAW35B24)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 2 PK (RC-RESGBW35-2)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 2 PK (RC-MAW35-2)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 6 PK (RC-MAWSD35-6)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 100 PK (MAW35B100)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07624)
- Wingits Hollow Wall Anchors