Shop All Bath Towel Bars and Hooks
Wingits
Towel Rack, 24in.Lx10in.W, Satin Nickel
Mfr # WMRSN24
Zoro # G8868912
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8-1/2"
- Color Silver
- Overall Length 24"
- Number of Bars 1
- Overall Depth 10"
Product Information
- Brand Wingits
- MFR # WMRSN24
- Zoro # G8868912
- UPC # 811175017034
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 8-1/2" |
Overall Length | 24" |
Overall Depth | 10" |
Overall Width | 26 1/4 in |
Bar Width | 24 in |
Details
Item | Towel Rack |
Color | Silver |
Finish | Satin Nickel |
Number of Bars | 1 |
Material | Stainless Steel |
Includes | Mounting Hardware, (4) Master Anchor Fasteners |
Weight Capacity | 100 lb |
Projection | 10 in |
ADA Compliant | Yes |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Bar Material | Stainless Steel |
Basic Material | Stainless Steel |
Center to Center Hole Distance | 24 in |
Description
Towel Rack, ADA Compliant Yes, Bar Material Stainless Steel, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Satin Nickel, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 10 in, Overall Height 8 1/2 in, Overall Width 26 1/4 in, Weight Capacity 100 lb, Includes Mounting Hardware Yes, Product Type Towel Rack, Color Silver, Includes Allen Wrench, (4) 3M Waterproof ME Tape, (4) Set Screw, (4) Stainless Steel Screw for Blocking, Projection 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Adapter, Steel, 1/4 x 1/8 in (1/4 X 1/8 PTR-S)
- WATTS Rubber Kit, Watts Series 909, 6 In (909 6 Rubber Kit)
- ENCORE 42" L, Textured w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-4142-Q)
- ECCOTEMP Builder Grade 6.5 GPM Indoor Liquid Propane Tankless Water Heater (6.5GB-ILP)
- WINGITS Bathroom Hook, 1 Hook, 2-1/4In D, Polished (WMESRHPS)
- WINGITS Bathroom Hook, 2 Hook, 2-1/8In D, Polished (WMEDRHPS)
- WINGITS Towel Bar, Satin, Modern Elegance, 18In (WMETBSN18)
- WINGITS Towel Bar, Satin, Modern Elegance, 24In (WMETBSN24)
- WINGITS Towel Ring, Chrome, Modern Elegance, 6 In (WMETRINGPS)
- WINGITS Bathroom Hook, 2 Hook, 2-1/8In D, Satin (WMEDRHSN)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Series Bath Set, Flat Black (BD-SET-PH1 FBL)
- Wingits Bath Towel Bars and Hooks