Shop All Bath Towel Bars and Hooks
Wingits
Towel Rack, 18in.Lx10in.W, Satin Nickel
Mfr # WMRSN18
Zoro # G8868903
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 1/2 in
- Color Silver
- Overall Length 18 in
- Number of Bars 1
- Overall Depth 10 in
Product Information
- Brand Wingits
- MFR # WMRSN18
- Zoro # G8868903
- UPC # 811175017010
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 8 1/2 in |
Overall Length | 18 in |
Overall Depth | 10 in |
Overall Width | 20 1/4 in |
Bar Width | 18 in |
Details
Item | Towel Rack |
Color | Silver |
Finish | Satin Nickel |
Number of Bars | 1 |
Material | Stainless Steel |
Includes | Allen Wrench, (4) 3M Waterproof ME Tape, (4) Set Screw, (4) Stainless Steel Screw for Blocking |
Projection | 10 in |
Weight Capacity | 100 lb |
ADA Compliant | Yes |
Product Type | Tower Holder and Hardware |
Center to Center Hole Distance | 18 in |
Includes Mounting Hardware | Yes |
Basic Material | Stainless Steel |
Bar Material | Stainless Steel |
Description
Towel Rack, ADA Compliant Yes, Bar Material Stainless Steel, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Satin Nickel, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 10 in, Overall Height 8 1/2 in, Overall Width 20 1/4 in, Weight Capacity 100 lb, Includes Mounting Hardware Yes, Product Type Towel Rack, Color Silver, Includes Allen Wrench, (4) 3M Waterproof ME Tape, (4) Set Screw, (4) Stainless Steel Screw for Blocking, Projection 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x25Ft White Flexible PVC Pipe (WF100025)
- STREAMLINE 1/2" C x 1" FPT Copper Reducing Tee (A 01570NL)
- ZORO SELECT 3/8" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (462-050)
- APOLLO EXPANSION PEX 1/2 in. PEX-A Expansion Sleeve/Ring (25-Pack), 25PK (EPXS1225PK)
- WINGITS Towel Ring, Chrome, Modern Elegance, 6 In (WMETRINGPS)
- WINGITS Towel Rack, 24in.Lx10in.W, Polished Chrome (WMRBS24)
- WINGITS Towel Bar, Chrome, Infinite Elegance, 12In (WIETBPS12)
- WINGITS Bathroom Hook, 2 Hook, 2-1/8In D, Satin (WMEDRHSN)
- WINGITS Towel Bar, Chrome, Modern Elegance, 18In (WMETBPS18)
- WINGITS Towel Bar, Chrome, Modern Elegance, 24In (WMETBPS24)
- MOEN Matte Black Towel Ring (YB2386BL)
- Wingits Bath Towel Bars and Hooks