Shop All Bath Towel Bars and Hooks
Wingits
Towel Bar, Chrome, Infinite Elegance, 12In
Mfr # WIETBPS12
Zoro # G8959763
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collection Infinite Elegance
- Bar Length 12 in
- Overall Height 2 in
- Color Silver
- Overall Length 13 5/8 in
Product Information
- Brand Wingits
- MFR # WIETBPS12
- Zoro # G8959763
- UPC # 811175018451
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 12 in |
Overall Height | 2 in |
Overall Length | 13 5/8 in |
Overall Depth | 3 1/8 in |
Overall Width | 13 3/8 in |
Bar Diameter | 5/8 in |
Bar Width | 12 in |
Details
Item | Towel Bar |
Collection | Infinite Elegance |
Color | Silver |
Finish | Polished |
Number of Bars | 1 |
Material | Stainless Steel |
Includes | Allen Wrench, (2) 3M Waterproof ME Tape, (2) Set Screw, (2) Stainless Steel Screw for Blocking |
Weight Capacity | 100 lb |
Standards | ADA Compliant, ANSI |
Projection | 3 1/8 in |
ADA Compliant | Yes |
Product Type | Tower Holder and Hardware |
Basic Material | Stainless Steel |
Includes Mounting Hardware | Yes |
Center to Center Hole Distance | 11 3/8 in |
Bar Material | Stainless Steel |
Description
Towel Bar, ADA Compliant Yes, Bar Material Stainless Steel, Bar Width 12 in, Center to Center Hole Distance 11 3/8 in, Finish Polished, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/8 in, Overall Height 2 in, Overall Width 13 3/8 in, Weight Capacity 100 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 5/8 in, Color Silver, Includes Allen Wrench, (2) 3M Waterproof ME Tape, (2) Set Screw, (2) Stainless Steel Screw for Blocking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL adapter, 2-1/2" x 2-1/2" (26640)
- ZORO SELECT 2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNI16)
- RHEEM Vent Screen (AS37079)
- OATEY ABS Threaded Cap, 4" (43919)
- WINGITS Towel Bar, Chrome, Modern Elegance, 18In (WMETBPS18)
- WINGITS Bathroom Hook, 2 Hook, 2-1/8In D, Satin (WMEDRHSN)
- WINGITS Towel Bar, Satin, Modern Elegance, 18In (WMETBSN18)
- WINGITS Towel Rack, 24in.Lx10in.W, Polished Chrome (WMRBS24)
- WINGITS Towel Bar, Chrome, Infinite Elegance, 24In (WIETBPS24)
- WINGITS Towel Bar, Satin, Modern Elegance, 24In (WMETBSN24)
- HARDWARE RESOURCES Over the Door Towel Bar (OTDTHSS-R)
- Wingits Bath Towel Bars and Hooks