Shop All Bathroom Safety Bars and Chairs
Wingits
Premium Series 48 in. x 1.5 in. Grab Bar in Satin Stainless Steel 51 in. Overall Length
Mfr # WGB6SS48
Zoro # G510107388
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wingits
- MFR # WGB6SS48
- Zoro # G510107388
- UPC # 811175012084
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
WingIts 1.5 in. Stainless Steel Grab Bars - Quality and Durability with a Premium Finish. WingIts Premium Grab Bars are constructed from 18-8 304 type stainless steel with concealed flange covers. The 18-Gauge 1.2 mm Stainless Steel tubing is heliarc welded to the mounting flange 2.5 mm thick forming a single structural unit. The Tubing has a true 90 degree bend allowing for a much tighter fit on the mounting flange. The snap covers are 22-Gauge .8 mm drawn stainless steel. WingIts Premium Grab Bars meets or exceeds all building codes, meets ADA American Disabilities Act criteria and are rated up to 800 lbs. when properly installed. Each flange has 5 mounting points - top and bottom holes are slotted for a quick and easy installation. WingIts Premium Grab Bars come with stainless steel screws to install into structural blocking reinforcement behind the wall. For Hollow Wall applications use WingIts Grab Bar Fastening System - the World's Strongest Fasteners. WingIts Fasteners become completely waterproof as they are tightened, even over grout lines. For Ceramic Wall Tile or Marble, use the Apache200 Drill Bit to drill through the material easily with your cordless drill rated up to 200 holes in ceramic wall tile. For the World's Strongest Fasteners and Fixtures - look for WingIts.Standard 3-hole screw pattern for mounting to adequate blocking as well as two slotted holes for installation with WingIts grab bar fastenersExceeds all building codes, ADA requirements and government guidelinesGuaranteed waterproof with patented WingIts fastening systems - RC-SSBGBW40-2 and RC-RESGBW35-2, no blocking, no studs requiredWingIts fastening systems install into 5/8 in. drywall or 1/2 in. drywall with tub surrounds, tile, marble, stone, fiberglass, faux marble, acrylic and plasticsAvailable in 1.25 in. or 1.5 in. outer diameters and polished stainless or satin stainless finishesWingIts premium grab bars are measured from the center of the flanges, the flange adds 3 in. to the overall length of the grab bar, for example, a 16 in. grab bar actually has a 19 in. overall length. the covers snap on to flanges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220874)
- UNITHERM 6" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2406)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/5" Extension, Brnz (CC83205DX)
- GINGER Valet Hook in Polished Nickel (5217/PN)
- WINGITS 24" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS24)
- WINGITS 42" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN42)
- WINGITS 24" L, Taper Flange, Stainless Steel, Platinum Grab Bar, Polished chrome (WPGB5PS24TAP)
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS18)
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS48)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 18 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS18)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3410L-TL-GG)
- Wingits Bathroom Safety Bars and Chairs