Shop All Faucet Repair and Maintenance
Wingits
Portable Tub Bench, 26-1/2"L, 250 lb. Capacity, ADA
Mfr # WHPTB265150PW
Zoro # G4141681
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Phenolic
- Finish Teak
- Standards ADA Compliant, AG, ANSI
- Includes Hardware Kit
- Type Adjustable
Product Information
- Brand Wingits
- MFR # WHPTB265150PW
- Zoro # G4141681
- UPC # 811175013975
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Height | 15 1/2 to 17 1/2 in |
Length | 26 1/2 in |
Width | 15 in |
Height (In.) | 15-1/2 to 17-1/2 |
Width (In.) | 15 |
Minimum Seat Height | 13 1/2 in |
Maximum Seat Width | 15 in |
Overall Depth | 15 in |
Seat Depth | 15 in |
Maximum Seat Height | 19 in |
Description
Portable Tub Bench, Product Type Shower Bench, Seat Shape Rectangular, Maximum Seat Height 19 in, Maximum Seat Width 15 in, Overall Depth 15 in, Seat Depth 15 in, Seat Material Phenolic, Stainless Steel, Finish Teak, Weight Capacity 250 lb, Adjustable Legs Yes, Minimum Seat Height 13 1/2 in, ADA Compliant Yes, Center to Center Hole Distance Not Applicable, Seat Style Wall Mount, Color White, Includes Hardware Kit, Standards ADA Compliant, AG, ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Valve Dial, For Symmons Temptrol Valve (T-64)
- KOHLER Hinge Service Kit, Quiet-Close (1317555-0)
- KOHLER Female 4 Pin Cable, Verdera Tl (1268722)
- ELKAY Strainer Basket, 3.5"Drain, SS, Body, Elbow (LK35L)
- WINGITS End Mount Rectangular Tub Seat, 29"L, 250 lb. Capacity, ADA (WBTE290150PW)
- DELTA Delta Foundations Metal Lever Handle Set - Bathroom Chrome (RP74151)
- AMERCAREROYAL Royal Stainless Steel Sponges, PK72 (S730/6)
- SPEAKMAN Gooseneck Assembly, 1" x 8" x 6", Chrome (RPG18-0213-CA)
- DANCO Faucet Hole Cover Bn (9D00089478)
- LIPPERT Flow-Max 719323 Coiled Spring Sprayer Faucet (719323)
- KOHLER Bonnet Kit (1352289-VS)
- Wingits Faucet Repair and Maintenance