Shop All Washroom Accessories
Wingits
OVAL Cover Plates, SS, PR
Mfr # OCP-BS
Zoro # G3521402
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Oval
- Overall Height 3 3/8 in
- Height 3 3/8 in
- For Use With WINGITS Fasteners, WINGITS OVAL Rod Brackets
- Color Silver
Product Information
- Brand Wingits
- MFR # OCP-BS
- Zoro # G3521402
- UPC # 811175016396
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Overall Height | 3 3/8 in |
Height | 3 3/8 in |
Width | 4 5/8 in |
Overall Width | 4 5/8 in |
Details
Item | Cover Plates |
Collection | Oval |
For Use With | WINGITS Fasteners, WINGITS OVAL Rod Brackets |
Color | Silver |
Finish | Polished |
Material | Stainless Steel |
Compatible Manufacturer Part Number | WOCBS5-6SP, WOCBS5SP |
Product Type | Cover Plate |
Description
Cover Plates, Compatible Grainger Part Number 6RGH8, 6RGJ0, Compatible Manufacturer Part Number WOCBS5-6SP, WOCBS5SP, Finish Polished, For Use With WINGITS Fasteners, WINGITS OVAL Rod Brackets, Material Stainless Steel, Overall Height 3 3/8 in, Overall Width 4 5/8 in, Product Type Cover Plate, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Connection Size: 1/2" (0331-L1/2)
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVM3THFCSRGSL-125)
- LEGEND VALVE 1-1/4"X3/4" T-570 MONOFLOW TNL (302-207NL)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 2", PTFE (EAUTBH120STE)
- WINGITS Shower Basket, 8 In W, SS, Polished (WRBPS8)
- WINGITS Corner Basket, 7 In W, SS, Polished (WCBPS6)
- WINGITS Corner Basket, 8 In W, SS, Satin (WCONCBSN8)
- WINGITS Curved Shower Rod, Satin, 60In, 6 Proj., PK6 (WOCONSN5NC)
- WINGITS Curved Shower Rod, Satin, 57In, 9 Proj, PK6 (WOCSN5SP)
- WINGITS Corner Basket, 7 In W, SS, Satin (WCBSN6)
- MOEN Tension 6' Shower Rod Bright Chrome (52-6)
- Wingits Washroom Accessories