Shop All Showerheads and Tub Faucets
Wingits
Fold Down Legs, ADA L-Shape Reversible Shower Seat, White
Mfr # WSLX260225PWREV
Zoro # G4246207
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Frame, Hardware
- ADA Compliant Yes
- Finish Teak
- Height 17 to 19 in
- Width 22 1/2 in
Product Information
- Brand Wingits
- MFR # WSLX260225PWREV
- Zoro # G4246207
- UPC # 811175013623
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 17 to 19 in |
Width | 22 1/2 in |
Depth | 26 |
Length | 26 in |
Width (In.) | 22-1/2 |
Height (In.) | 17 to 19 |
Depth (In.) | 26 |
Maximum Seat Height | 19 in |
Maximum Seat Width | 26 in |
Minimum Seat Height | 17 in |
Seat Depth | 21 in |
Overall Depth | 22 1/2 in |
Description
L-Shape Shower Seat, Product Type Shower Bench, Seat Shape L-Shaped, Maximum Seat Height 19 in, Maximum Seat Width 26 in, Overall Depth 22 1/2 in, Seat Depth 21 in, Seat Material Phenolic, Stainless Steel, Finish Teak, Weight Capacity 800 lb, Adjustable Legs No, Minimum Seat Height 17 in, ADA Compliant Yes, Center to Center Hole Distance 17 1/2 in, Seat Style Wall Mount, Color White, Includes Frame, Hardware, Includes Mounting Hardware Yes, Standards ADAAG, ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B2730 Satin Stainless Steel Tissue Holder (B-2730)
- JONES STEPHENS Black Two-Hole Lift and Turn Conversion Kit (B5155BL)
- JAY R. SMITH MANUFACTURING Cap Nut, Fixture (76285-08-1)
- PARKER 3/8" Compression Brass Sleeve 10PK (60PB-6)
- WINGITS Fold Down Legs, ADA L-Shape Reversible Shower Seat, White (WSLX320225PWREV)
- WINGITS Fold Down Legs, ADA Rectangular Shower Seat, White (WSBX240150PW)
- TOTO Abspp Sensor Controller For 1.01.28 1.6 (TH559EDV550)
- MOEN Align BNickel M-CORE 3-Series w/Integrated Transfer Valve Trim (UT3290BN)
- DELTA Galeon: 17T S Integrated Diverter Trim-6 Setting (T27T971-PR)
- KOHLER Purist Multifunction Handshower 2.5Gpm (22166-BL)
- CULLIGAN Rain Disc Shower, Chrome (RDSH-C115)
- Wingits Showerheads and Tub Faucets