Shop All Washroom Accessories
Wingits
Corner Basket, 7 In W, SS, Satin
Mfr # WCBSN6
Zoro # G4391712
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection MASTER(TM)
- Overall Height 1 1/2 in
- Depth 6"
- Height 1-1/2"
- Color Silver
Product Information
- Brand Wingits
- MFR # WCBSN6
- Zoro # G4391712
- UPC # 811175017072
- Country of Origin China
- Category Washroom Accessories
Dimensions
Overall Height | 1 1/2 in |
Depth | 6" |
Height | 1-1/2" |
Overall Depth | 6 in |
Width | 7" |
Overall Width | 7 in |
Details
Item | Corner Shower Basket |
Collection | MASTER(TM) |
Color | Silver |
Mounting | Wall Anchored |
Finish | Satin Nickel |
Material | Stainless Steel |
Standards | ADA |
Includes | (2) Anchors |
Product Type | Shower Basket |
Description
Corner Shower Basket, Mounting Type Wall Mount, Overall Height 1 1/2 in, Overall Width 7 in, Overall Depth 6 in, Material Stainless Steel, Finish Satin, Weight Capacity Not Applicable, Product Type Shower Basket, Includes Concealed Screws, Wingits Fasteners, Standards ADA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Molded Wood Toilet Seat, Rnd Sq. Frnt, Wht, With Cover, MDF Wood, White (C049WD00)
- DIXON Air King Hose Bolt Clamp, 3/4 in Nominal, Carbon Steel Band (A9)
- KOHLER Statement 1F 254Mm/10 Round Rainhead Polished Chrome (26291-CP)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Socket Hub (2GKA2)
- WINGITS Curved Shower Rod, Satin, 60In, 6 Proj, PK6 (WOCONSN5REN)
- WINGITS Corner Basket, 8 In W, SS, Satin (WCONCBSN8)
- WINGITS Curved Shower Rod, Chrome, 60In, 6 Proj, PK6 (WOCONPS5REN)
- WINGITS OVAL Cover Plates, SS, PR (OCP-BS)
- WINGITS Shower Basket, 8 In W, SS, Polished (WRBPS8)
- WINGITS Corner Basket, 7 In W, SS, Polished (WCBPS6)
- INTERDESIGN Soap Dish Silver (73012)
- Wingits Washroom Accessories