Shop All Bathroom Safety Bars and Chairs
Wingits
48" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin
Mfr # WGB5IESN48
Zoro # G8868833
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Infinite Elegance
- Material Stainless Steel
- Standards ADA, ANSI
- Color Silver
Product Information
- Brand Wingits
- MFR # WGB5IESN48
- Zoro # G8868833
- UPC # 811750186971
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 48" |
Width | 48" |
Height | 3" |
Depth | 3 |
Dia. | 1-1/4" |
Height (In.) | 3 |
Width (In.) | 48 |
Depth (In.) | 3 |
Overall Length | 49 in |
Bar Length | 48" |
Bar Diameter | 1 1/4 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/4 in, Bar Length 48 in, Overall Length 49 in, Weight Capacity 800 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 46 3/4 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes 3M VHB Waterproof Tape, Stainless Steel Screws, Projection 2 3/4 in, Standards 2010 ADAAG, 2017 ANSI, ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-1642)
- LEGEND VALVE 1/8" x CLOSE BLACK NIPPLE (355-000)
- TYGON PVC Tubing, Tygon, 3/8 in I.D., 5/8 in O.D. (AMH00029)
- ZSI Cushion Support, 10-7/8 In L, 13/16 In (CBN1S)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN24)
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN36)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN42)
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN18)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS36WH)
- WINGITS 42" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN42)
- KOHLER Purist 36 Grab Bar (11895-2MB)
- Wingits Bathroom Safety Bars and Chairs